27 x 54 in. D-Shaped Brass Shower Rod with Curtain Rings and Ceiling Supports in Brushed Nickel
27 x 54 in. D-Shaped Brass Shower Rod with Curtain Rings and Ceiling Supports in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 36" ceiling support
- Supplied with jumbo style wall flanges
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- Height:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 54 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod Support
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- D-shaped
- UPC:
- 781889738085
- Width:
- 27 in