This product requires certification to purchase.

27 x 54 in. D-Shaped Brass Shower Rod with Curtain Rings and Ceiling Supports in Matte Black

Signature Hardware

27 x 54 in. D-Shaped Brass Shower Rod with Curtain Rings and Ceiling Supports in Matte Black

  • Fast #
  • Part #SH466796
  • Item #9373036
  • Manufacturer Part #466796
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

27 x 54 in. D-Shaped Brass Shower Rod with Curtain Rings and Ceiling Supports in Matte Black

  • Fast #
  • Part #SH466796
  • Item #9373036
  • Manufacturer Part #466796
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 36" ceiling support
  • Supplied with jumbo style wall flanges
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
GSA Approved:
No
Height:
54 in
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
54 in
Material:
Brass
NSF Certified:
No
Product Type:
Shower Rod Support
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
Shape:
D-shaped
UPC:
781889738115
Width:
27 in