28 in. Shower Rail in Brushed Gold
FundamentALL 28 in. Shower Rail in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adjustable angle for handshower mount.
- Metal bar and mounting posts.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- FundamentALL
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 2-3/4 in
- Hose Included:
- No
- Length:
- 4-5/8 in
- Slide Bar Height:
- 28 in
- Width:
- 2-3/4 in