28 in. Shower Rail in Oil Rubbed Bronze
FundamentALL 28 in. Shower Rail in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Introduce functional style with the Contemporary Slide Bar for Hand Shower. This product comes in multiple finishes to coordinate with existing bathroom fixtures, and it includes mounting posts for an easy installation. Adjust the hand shower mount angle to your liking for custom placement. Hand shower is sold separately.
- Adjustable angle for hand shower mount
Specifications
- ADA Compliant:
- No
- Collection:
- FundamentALL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-3/4 in
- Height:
- 28 in
- Hose Included:
- No
- Length:
- 4-5/8 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Slide Bar Height:
- 28 in
- UPC:
- 781889986745
- Width:
- 2-3/4 in