This product requires certification to purchase.

28 in. Shower Rail in Polished Brass

Signature Hardware

FundamentALL 28 in. Shower Rail in Polished Brass

  • Fast #
  • Part #SHSB3040PB
  • Item #10393067
  • Manufacturer Part #SHSB3040PB
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 28 in. Shower Rail in Polished Brass

  • Fast #
  • Part #SHSB3040PB
  • Item #10393067
  • Manufacturer Part #SHSB3040PB
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal bar and mounting posts.
  • Adjustable angle for hand shower mount.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
FundamentALL
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-3/4 in
Height:
28 in
Hose Included:
No
Length:
4-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Slide Bar Height:
28 in
UPC:
781889985168
Width:
2-3/4 in