28 in. Shower Rail in Polished Nickel
28 in. Shower Rail in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Metal bar and mounting posts
- Factory installed backflow prevention check valve
- Adjustable angle hand shower mount
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 2-3/4 in
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- Length:
- 4-5/8 in
- NSF Certified:
- No
- Slide Bar Height:
- 28 in
- Width:
- 2-3/4 in