28 in. Shower Rail Set in Polished Chrome - Hand Shower and Hose Included
28 in. Shower Rail Set in Polished Chrome - Hand Shower and Hose Included
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware 28 in. Shower Rail in Polished Chrome
Part #SHSB3040CP
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 72 in
- Pause Control:
- No
- Slide Bar Height:
- 28 in
- Width:
- 1-3/4 in