3-1/2 in. Basket Strainer in Gunmetal Black
3-1/2 in. Basket Strainer in Gunmetal Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Blacks
- Color Finish Name:
- Gunmetal Black
- GSA Approved:
- No
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 781889397411