3-1/2 in. Brass Basket Strainer
3-1/2 in. Brass Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 781889473375