3 1/2 in. Brass Basket Strainer with Lift Stopper in Antique Copper
3 1/2 in. Brass Basket Strainer with Lift Stopper in Antique Copper
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Fits sinks up to 7/8 in. thick.
- Intended for use with 3-1/2 in. drain opening.
- Overall diameter: 4-3/8 in.
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-20
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Diameter:
- 3-1/2
- Height:
- 2-1/2
- IAPMO Listed:
- Yes
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
- UPC:
- 781889862391