3-1/2 in. Brass Basket Strainer with Lift Stopper in Oil Rubbed Bronze
3-1/2 in. Brass Basket Strainer with Lift Stopper in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Not compatible with fireclay or marble sinks.
- Flange made of solid brass, except Stainless Steel, which is made of Stainless Steel with a PVD finish.
- Includes stopper.
- Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8? I.D.
- Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
- Disposer flange does not have threads.
Specifications
- ASME:
- ASME A112.19.2-2018
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Drain Diameter:
- 3-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 1-5/8 in
- Material:
- Brass
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 781889556597