3-1/2 in. Disposer Drain and Flange in Brushed Nickel
3-1/2 in. Disposer Drain and Flange in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes matching strainer basket, drain, disposer flange and stopper.
- Fits standard kitchen sinks up to 1/2" thick.
- Made of solid brass.
- Disposer flange fits all InSinkErator and compatible disposers.
- Fits 3-1/2" drain openings.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Application:
- Residential
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Diameter:
- 3-1/2 in
- Product Type:
- Disposer Drain and Flange
- WaterSense Labeled:
- No