This product requires certification to purchase.

3-1/2 in. Sink Basket Strainer in Aged Brass (Set of 2)

You last purchased this on
 
Signature Hardware

3-1/2 in. Sink Basket Strainer in Aged Brass (Set of 2)

  • Fast #
  • Part #SHK498165
  • Item #10879495
  • Manufacturer Part #498165
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

3-1/2 in. Sink Basket Strainer in Aged Brass (Set of 2)

  • Fast #
  • Part #SHK498165
  • Item #10879495
  • Manufacturer Part #498165
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Intended for use with 3-1/2" drain opening.
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Drain Diameter:
3-1/2 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov