3-1/2 in. Sink Basket Strainer in Brushed Gold (Set of 2)
3-1/2 in. Sink Basket Strainer in Brushed Gold (Set of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
- Intended for use with 3-1/2" drain opening.
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Drain Diameter:
- 3-1/2 in
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov