This product requires certification to purchase.

3-1/2 in. Sink Basket Strainer in Chrome (Set of 2)

You last purchased this on
 
Signature Hardware

3-1/2 in. Sink Basket Strainer in Chrome (Set of 2)

Brand image
You last purchased this on
 
Signature Hardware

3-1/2 in. Sink Basket Strainer in Chrome (Set of 2)

  • Fast #
  • Part #SHK498167
  • Item #10879497
  • Manufacturer Part #498167
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Intended for use with 3-1/2" drain opening.
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Diameter:
3-1/2 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com