This product requires certification to purchase.

3-1/2 in. Sink Basket Strainer in Polished Nickel (Set of 2)

Signature Hardware

3-1/2 in. Sink Basket Strainer in Polished Nickel (Set of 2)

  • Fast #
  • Part #SHK498171
  • Item #10879501
  • Manufacturer Part #498171
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

3-1/2 in. Sink Basket Strainer in Polished Nickel (Set of 2)

  • Fast #
  • Part #SHK498171
  • Item #10879501
  • Manufacturer Part #498171
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Intended for use with 3-1/2" drain opening.
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Diameter:
3-1/2 in
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov