3-1/2 in. Solid Brass Mortise Door Hinge in Brushed Nickel
3-1/2 in. Solid Brass Mortise Door Hinge in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1/2 in
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- UPC:
- 781889625668