This product requires certification to purchase.

3-1/2 in. Stainless Steel Basket Strainer in Flat Black

Signature Hardware

3-1/2 in. Stainless Steel Basket Strainer in Flat Black

  • Fast #
  • Part #SH414082
  • Item #8192459
  • Manufacturer Part #414082
5 out of 5 Customer Rating
Brand image
Signature Hardware

3-1/2 in. Stainless Steel Basket Strainer in Flat Black

  • Fast #
  • Part #SH414082
  • Item #8192459
  • Manufacturer Part #414082
5 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Drain Diameter:
3-1/2 in
End Connection 1:
Threaded
End Connections:
Threaded
Material:
Stainless Steel
Proposition 65:
Warning: Cancer and Reproductive Harm
Strainer Size:
3-1/2 in
Tailpiece Included:
No
UPC:
781889459249