3-1/2 in. Standard Disposer Flange and Strainer Basket in Aged Brass
3-1/2 in. Standard Disposer Flange and Strainer Basket in Aged Brass
Product Details
Product Details
This product includes
- Not compatible with fireclay or marble sinks.
- Disposer flange made of solid brass, except Stainless Steel, which is made of Stainless Steel with a PVD finish.
- Disposer flange fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
- Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
- Disposer flange does not have threads.
- Disposer flange includes stopper.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 3-1/2 in
- Material:
- Brass
- Product Type:
- Standard Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov