This product requires certification to purchase.

3-1/2 in. Standard Disposer Flange and Strainer Basket in Brushed Gold

Signature Hardware

3-1/2 in. Standard Disposer Flange and Strainer Basket in Brushed Gold

  • Fast #
  • Part #SHK498156
  • Item #10879486
  • Manufacturer Part #498156
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

3-1/2 in. Standard Disposer Flange and Strainer Basket in Brushed Gold

  • Fast #
  • Part #SHK498156
  • Item #10879486
  • Manufacturer Part #498156
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Not compatible with fireclay or marble sinks.
  • Disposer flange made of solid brass, except Stainless Steel, which is made of Stainless Steel with a PVD finish.
  • Disposer flange fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
  • Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
  • Disposer flange does not have threads.
  • Disposer flange includes stopper.
  • Requires Certification

Specifications

Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
3-1/2 in
Material:
Brass
Product Type:
Standard Drain
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov