3-1/2 in. Standard Disposer Flange and Strainer Basket in Matte Black
3-1/2 in. Standard Disposer Flange and Strainer Basket in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Not compatible with fireclay or marble sinks.
- Disposer flange made of solid brass, except Stainless Steel, which is made of Stainless Steel with a PVD finish.
- Disposer flange fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
- Disposer flange measures 1-5/8" deep overall and fits sinks up to 5/8" thick.
- Disposer flange does not have threads.
- Disposer flange includes stopper.
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3-1/2
- Material:
- Brass
- Product Type:
- Standard Drain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov