3-1/2 in. Wing Nut Brass Basket Strainer in Polished Brass
3-1/2 in. Wing Nut Brass Basket Strainer in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Diameter:
- 3-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Material:
- Brass
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- No
- UPC:
- 781889556580