3-1/4 in. Center-to-Center Cup Pull in Antique Brass
3-1/4 in. Center-to-Center Cup Pull in Antique Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes mounting hardware.
- Made of solid brass.
- Sold individually.
- Embellish your bins or drawers with the Rustic Style Brass Traditional Bin Pull.
- This piece of hardware displays a stylish dome shape that's easy to grab.
Documents
Specifications
- Center to Center:
- 3-1/4 in
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 7/8 in
- Hardware Type:
- Cup Pull
- Height:
- 1-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Dome
- Style:
- Rustic
- UPC:
- 781889852132
- Width:
- 3-3/4 in