This product requires certification to purchase.

3-3/16 in. Solid Brass Overflow Plate with Single Screw in Aged Brass

Signature Hardware

3-3/16 in. Solid Brass Overflow Plate with Single Screw in Aged Brass

  • Fast #
  • Part #SH631AGBR
  • Item #11533351
  • Manufacturer Part #559533
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

3-3/16 in. Solid Brass Overflow Plate with Single Screw in Aged Brass

  • Fast #
  • Part #SH631AGBR
  • Item #11533351
  • Manufacturer Part #559533
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of solid brass, ensuring durability and reliability.
  • Fits standard overflow drains on bathtubs.
  • 2 to 1 hole converter bracket included.
  • Diameter: 3-3/16".
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Diameter:
3-3/16 in
Drain Component Type:
Overflow Plate
Height:
3-3/16 in
Length:
3-3/16 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242011339
Width:
3-3/16 in