3-3/16 in. Solid Brass Overflow Plate with Single Screw in Gunmetal
3-3/16 in. Solid Brass Overflow Plate with Single Screw in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of solid brass, ensuring durability and reliability.
- Fits standard overflow drains on bathtubs.
- 2 to 1 hole converter bracket included.
- Diameter: 3-3/16".
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Diameter:
- 3-3/16 in
- Drain Component Type:
- Grate
- Height:
- 3-3/16 in
- Length:
- 3-3/16 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 199242011346
- Width:
- 3-3/16 in