This product requires certification to purchase.

3-3/16 in. Solid Brass Overflow Plate with Two Screws in Gunmetal

Signature Hardware

3-3/16 in. Solid Brass Overflow Plate with Two Screws in Gunmetal

  • Fast #
  • Part #SH632GM
  • Item #11535987
  • Manufacturer Part #559534
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

3-3/16 in. Solid Brass Overflow Plate with Two Screws in Gunmetal

  • Fast #
  • Part #SH632GM
  • Item #11535987
  • Manufacturer Part #559534
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of solid brass, ensuring durability and reliability.
  • Fits standard overflow drains on bathtubs.
  • Diameter: 3-3/16".
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Diameter:
3-3/16 in
Drain Component Type:
Lift Rod
Height:
3-3/16 in
Length:
3-3/16 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
199242011995
Width:
3-3/16 in