This product requires certification to purchase.

3-3/8 in. Brass Handle in Brushed Nickel

Signature Hardware

3-3/8 in. Brass Handle in Brushed Nickel

  • Fast #
  • Part #SH329511
  • Item #7715388
  • Manufacturer Part #329511
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

3-3/8 in. Brass Handle in Brushed Nickel

  • Fast #
  • Part #SH329511
  • Item #7715388
  • Manufacturer Part #329511
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
1 in
Material:
Brass
Number of Handles:
Two Handle
UPC:
781889529041
WaterSense Labeled:
No