3-3/8 in. Brass Handle in Chrome
3-3/8 in. Brass Handle in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 1 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- UPC:
- 781889529058
- WaterSense Labeled:
- No