3-5/8 in. Stainless Steel Screw-In Grill Strainer in Oil Rubbed Bronze
3-5/8 in. Stainless Steel Screw-In Grill Strainer in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 3-5/8 in
- Drain Component Type:
- Grate
- Material:
- Stainless Steel
- Strainer Style:
- Screw-In
- UPC:
- 781889520727