3 in. Cabinet Pull Backplate Matte Black
Backplates 3 in. Cabinet Pull Backplate Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- Center to Center:
- 3 in
- Collection:
- Backplates
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/8 in
- Hardware Type:
- Backplate
- Length:
- 4-15/16 in
- Material:
- Zinc
- UPC:
- 026634351974
- Width:
- 1-1/16 in