This product requires certification to purchase.

3 in. Cabinet Pull Backplate Polished Chrome

Signature Hardware

3 in. Cabinet Pull Backplate Polished Chrome

  • Fast #
  • Part #SH553278CP
  • Item #10428793
  • Manufacturer Part #BP3760126
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

3 in. Cabinet Pull Backplate Polished Chrome

  • Fast #
  • Part #SH553278CP
  • Item #10428793
  • Manufacturer Part #BP3760126
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Center to Center:
3 in
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1/8 in
Hardware Type:
Backplate
Length:
5-11/16 in
Material:
Zinc
UPC:
026634352681
Width:
1-1/16 in