3 in. Swing Arm Coupler in Chrome
3 in. Swing Arm Coupler in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Swing arms can be used to adapt most faucets to fit tubs drilled on 9" centers or less.
- Can also be used to install wall-mount faucets.
- Allow 4 1/2" centers if used as wall mount.
- 3" long.
- 2-1/8" base.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Coupling
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889483251
- WaterSense Labeled:
- No