30 in. Shower Rail in Brushed Nickel
30 in. Shower Rail in Brushed Nickel
Product Details
Product Details
- Metal bars and mounting posts
- Factory installed backflow prevention check valve
- Modern design
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- NSF Certified:
- No
- Slide Bar Height:
- 30 in
- UPC:
- 781889239070