This product requires certification to purchase.

30 in. U-shaped Shower Rod in Brushed Nickel

Signature Hardware

30 in. U-shaped Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH304849
  • Item #7629743
  • Manufacturer Part #SH304849
5 out of 5 Customer Rating
Brand image
Signature Hardware

30 in. U-shaped Shower Rod in Brushed Nickel

  • Fast #
  • Part #SH304849
  • Item #7629743
  • Manufacturer Part #SH304849
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
Length:
30 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Curved
UPC:
781889444443