This product requires certification to purchase.

30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

Signature Hardware

30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #SHF1B3018TWH
  • Item #9630670
  • Manufacturer Part #1481-001-0120
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

30 x 18 in. Fireclay Single Bowl Farmhouse Kitchen Sink in White

  • Fast #
  • Part #SHF1B3018TWH
  • Item #9630670
  • Manufacturer Part #1481-001-0120
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2 2018
Application:
Residential
CSA Certified:
CSA B45.1 2018
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed:
No
Length:
30-1/4 in
Number of Bowls:
1
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
29-1/4 in x 17-1/8 in x 9-1/4 in in
Sink Depth:
9-1/4 in
Sink Installation Type:
Farmhouse
Sink Material:
Fireclay
Sink Size Range:
26 in - 30.99 in
Sink Size, Overall:
30 in x 18 in
UPC:
781889854372
Width:
18-3/16 in