30 x 30 in. Round LED Mirror
30 x 30 in. Round LED Mirror
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Frosted LED diffuser.
- CRI 90 LED with tunable brightness and tunable color temperature are included.
- Utilizes a copper-free silver mirror to provide a crisp, smooth, and true reflection.
- Surface-mounted touch switch.
- All dimensions are +/- 1/2".
- All measurements are +/- 1/2".
Specifications
- Application:
- Residential
- CSA Certified:
- CSA C22.2 No. 250.0
- Color Temperature:
- 6400
- Depth:
- 1-3/16 in
- Diameter:
- 29-15/16 in
- Glass Type:
- Mirrored
- Height:
- 29-15/16 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 1300
- Material:
- Aluminum
- Product Type:
- Bathroom Mirrors
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Shape:
- Round
- Size:
- 30 in
- UL Listed:
- UL 962
- UPC:
- 781889731987
- Volts:
- 120V
- Watts:
- 26 W
- Weight:
- 20.46 lb
- Width:
- 29-15/16 in