This product requires certification to purchase.

30 x 6 in. Cast Iron Wall Register in Black Powder Coat

Signature Hardware

30 x 6 in. Cast Iron Wall Register in Black Powder Coat

  • Fast #
  • Part #SH398391
  • Item #7697873
  • Manufacturer Part #398391
5 out of 5 Customer Rating
Brand image
Signature Hardware

30 x 6 in. Cast Iron Wall Register in Black Powder Coat

  • Fast #
  • Part #SH398391
  • Item #7697873
  • Manufacturer Part #398391
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Black Powder Coat finish.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black Powder Coat
Height:
6 in
Installation Type:
Wall Mount
Material:
Cast Iron
Width:
30 in