This product requires certification to purchase.

31 X 19 Single Bowl Marble Vanity Top Carrara

Signature Hardware

31 X 19 Single Bowl Marble Vanity Top Carrara

  • Fast #
  • Part #SH406363
  • Item #7708065
  • Manufacturer Part #406363
4 out of 5 Customer Rating
Brand image
Signature Hardware

31 X 19 Single Bowl Marble Vanity Top Carrara

  • Fast #
  • Part #SH406363
  • Item #7708065
  • Manufacturer Part #406363
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19 in
Material:
Marble
UPC:
781889519059
Width:
31 in