This product requires certification to purchase.

31 x 22 in. 1-Bowl Marble Vanity Top in Carrara

Signature Hardware

31 x 22 in. 1-Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH431073
  • Item #7630125
  • Manufacturer Part #431073
3.1 out of 5 Customer Rating
Brand image
Signature Hardware

31 x 22 in. 1-Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH431073
  • Item #7630125
  • Manufacturer Part #431073
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22 in
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
22 in
Material:
Marble
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Sink Installation Type:
Undermount
UPC:
781889445655
Vanity Top Shape:
Rectangle
Width:
31 in