31 x 22 in. Single Bowl Quartz Vanity Top in Arctic White
31 x 22 in. Single Bowl Quartz Vanity Top in Arctic White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Arctic White
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Installation Type:
- Undermount
- Length:
- 22 in
- Material:
- Quartz
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Size:
- 22 in x 31 in
- Thickness:
- 3 cm
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in