33 in. 1 Hole Brass 1 Bowl Farmhouse Kitchen Sink in Brushed Brass
33 in. 1 Hole Brass 1 Bowl Farmhouse Kitchen Sink in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hammered finish.
- 16-gauge thickness.
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-3/4 in x 17-7/8 in
- Sink Depth:
- 9-3/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Brass
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in
- UPC:
- 781889812532
- Width:
- 21-7/8 in