33 in. Double Bowl Stainless Steel Sink Grid
33 in. Double Bowl Stainless Steel Sink Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dishwasher Safe.
- Material is 304 stainless steel.
- Included are rubber bumpers for scratch resistance.
Documents
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 1-3/8 in
- Length:
- 13-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UPC:
- 781889983102
- Width:
- 11-13/16 in