33 in. Fireclay Kitchen Sink in White
33 in. Fireclay Kitchen Sink in White
Frequently Purchased Together
Product Details
Product Details
- Made of solid, heavy-duty fireclay.
- Smooth, ripple-resistant surface.
- Sink is finished on all four sides.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- Measurements are +/- 1/2".
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1 (2013)
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Material:
- Ceramic
- Material Type:
- Fireclay
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-1/8 in x 16-1/4 in
- Sink Bowl Size, Right:
- 32-7/8 in x 18-1/8 in x 10-1/8 in
- Sink Depth:
- 9-1/4 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32-7/8 in x 18-1/8 in