This product requires certification to purchase.

33 in. Stainless Steel Farmhouse Kitchen Sink in Polished Stainless Steel

Signature Hardware

33 in. Stainless Steel Farmhouse Kitchen Sink in Polished Stainless Steel

  • Fast #
  • Part #SH465231
  • Item #9435156
  • Manufacturer Part #465231
4 out of 5 Customer Rating
Brand image
Signature Hardware

33 in. Stainless Steel Farmhouse Kitchen Sink in Polished Stainless Steel

  • Fast #
  • Part #SH465231
  • Item #9435156
  • Manufacturer Part #465231
4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Length:
33 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
33 in
UPC:
781889812594