34-1/2 FS SUPPLIES W/ SHUTOFF CP
34-1/2 FS SUPPLIES W/ SHUTOFF CP
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4" of total height is under floor.
- Completely freestanding; requires no supports except under floor.
- Height: 34-1/2"
- Designed for use with wall-mount faucets. Please note that centers will vary depending on which faucet is used with the supplies.
- Four-ball, quarter turn cross handle shutoff valves with porcelain buttons.
- Heavy duty, 3/4" ID / 1" OD brass pipe.
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 3/4 in
- Diameter - Outside:
- 1 in
- Faucet Connection Size:
- 3/4 in
- Handle Type:
- Cross
- Material:
- Brass
- Number of Handles:
- Two Handle
- Type:
- S194535
- WaterSense Labeled:
- No
- Weight:
- 16.92 lb