34-1/2 in. Tub Supply Lines with Cross Handle Shutoff Valves in Polished Brass
34-1/2 in. Tub Supply Lines with Cross Handle Shutoff Valves in Polished Brass
Product Details
Product Details
- Height: 34-1/2"
- 4" of total height is under floor.
- Completely freestanding; requires no supports except under floor.
- Heavy duty, 3/4" ID / 1" OD brass pipe.
- Four-ball, quarter turn cross handle shutoff valves with porcelain buttons.
- Designed for use with wall-mount faucets. Please note that centers will vary depending on which faucet is used with the supplies.
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Polished Brass
- Diameter - Inside 1:
- 3/4
- Diameter - Outside:
- 1 in
- Material:
- Brass
- UPC:
- 781889485477