34 in. Console Bathroom Sink with Brass Stand in Polished Nickel
34 in. Console Bathroom Sink with Brass Stand in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1" OD brass tubing.
- Front Rim is 2-1/8" Sides 6" and Back 5-1/2"
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-1/4 in
- Drain Opening:
- 1-1/2 in
- Height:
- 34-1/4 in
- Length:
- 33-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/4 in x 12-1/4 in x 4-1/4 in
- Sink Depth:
- 4-1/4 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Porcelain
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 781889896679
- Vessel Only:
- No
- Width:
- 19-7/8 in