34 in. Undermount Stainless Steel Double Bowl Kitchen Sink
34 in. Undermount Stainless Steel Double Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Type 304 stainless steel.
- It is recommended to have the sink at the job site before cutting cabinet or counter top.
- Features a low center divide for maneuvering large pots and pans.
- Sound absorption pads on the underside of sink.
- Has an undercoating to prevent condensation buildup.
- Minimum Cabinet Size: 36".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2017
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 34 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Rectangle
- Sink Bowl Size, Left:
- 19 in x 18-1/4 in
- Sink Bowl Size, Right:
- 19 in x 12-1/8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 34 in x 21 in x 9 in
- UPC:
- 781889842096
- Width:
- 21 in