This product requires certification to purchase.

36 in. Linear Shower Drain in Stainless Steel

Signature Hardware

36 in. Linear Shower Drain in Stainless Steel

  • Fast #
  • Part #SH43936078SS
  • Item #12124069
  • Manufacturer Part #SH43936078SS
5 out of 5 Customer Rating
Brand image
Signature Hardware

36 in. Linear Shower Drain in Stainless Steel

  • Fast #
  • Part #SH43936078SS
  • Item #12124069
  • Manufacturer Part #SH43936078SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel adapter included with the drain
  • Drain Material: 304 Stainless Steel
  • Drain hole measures 2" diameter
  • Features a removable hair strainer basket
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Length
36 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Grate Material
Stainless Steel
Drain Grate Material Type
304
Grate Shape
Linear
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Type
Shower Drain
UPC
199242065257