36 in. U-shaped Shower Rod in Chrome
36 in. U-shaped Shower Rod in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 36 in
- Material:
- Brass
- NSF Certified:
- No
- Shape:
- Curved
- UPC:
- 781889569375
- Width:
- 36 in